Shop All Electric Strikes
Sdc
SDC45-4RV Security Door Controls SDC Electric Strike
Mfr # 45-4RV
Zoro # G910057160
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VACDC/24VACDC
- Finish Satin Aluminum Clear Anodized
- For Use With SDC Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 45-4RV
- Zoro # G910057160
- UPC # 197163175406
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VACDC/24VACDC |
Finish | Satin Aluminum Clear Anodized |
For Use With | SDC Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 12/24VAC/DC, Latch Bolt Monitor Standard, 4.875 In. by 1.25 In. Radius Corner Faceplate, Field Selectable Failsafe/Failseure, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- MSI Glacial Black Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0033)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9925)
- HAGER Satin Stainless Steel Deadbolt 321532D (041359126577)
- SDC SDCMS-14 Security Door Controls SDC Electric Strike (MS-14)
- SDC Power Transfer Hinge, Satin Chrome, 4Cndtr (PTH-4Q)
- SDC Top Jamb Kit1510, 1570 Series Electromagnetic Locks (TJ1V)
- SDC SDC55-FU Security Door Controls SDC Electric Strike (55-FU)
- SDC Door Status SensorAccess Control Systems (MC-4M)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- TRINE 4800F 3/4" Thick Fire Rated Surface Mount Strike (TRN-4800F-BLK)
- Sdc Electric Strikes