Shop All Electric Strikes
Sdc
SDC30-4-24 Security Door Controls SDC Electric Strike
Mfr # 30-4-24
Zoro # G810056997
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24VDC
- Finish Satin Stainless Steel
- For Use With SDC Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 30-4-24
- Zoro # G810056997
- UPC # 197163175390
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 24VDC |
Finish | Satin Stainless Steel |
For Use With | SDC Electric Strikes |
Includes | Electric Strikes |
Description
Rim Mount Electric Strike, 24VDC, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- TRIMLITE 32" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2868pri8491)
- A.O. SMITH 9006100205 Kit Burner Gasket (9006100205)
- PRIME-LINE 1-1/4 in. Nylon Ball Bearing Sliding Door Roller Assembly, for Lupton Single Pack (D 1539)
- SDC Installation ToolElectrified Locksets (7000-DGK)
- SDC SDC45-4RV Security Door Controls SDC Electric Strike (45-4RV)
- SDC SDCMS-14 Security Door Controls SDC Electric Strike (MS-14)
- SDC SDC55-FU Security Door Controls SDC Electric Strike (55-FU)
- SDC Power Transfer Hinge, Satin Chrome, 4Cndtr (PTH-4Q)
- SDC Electric Strike, 32D, LPS, 12/24 VAC/VDC, 3/4" Throw, Square FP (45-4SU)
- VON DUPRIN Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For (6211 24V US10B FS)
- Sdc Electromagnetic Locking Systems