Shop All Electromagnetic Lock Activation Devices
Sdc
SDC1581YD Security Door Controls SDC Maglock
Mfr # 1581YD
Zoro # G210056276
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Anodized Aluminum
- Includes Maglocks
- Finish Black Anodized Aluminum
- Input Voltage 12VDC/24VDC
- For Use With SDC Magnetic Locks and Door Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 1581YD
- Zoro # G210056276
- UPC # 197163202539
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Color | Black Anodized Aluminum |
Includes | Maglocks |
Finish | Black Anodized Aluminum |
Input Voltage | 12VDC/24VDC |
For Use With | SDC Magnetic Locks and Door Holders |
Description
Single EMLock Magnetic Locks, Automatic Voltage Sensing Input, 650 Lbs Holding Force, Door Position Sensor, Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7MD5626)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Flint Gray (GB6001GFG)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC4)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- SDC BREAK GLASS DOOR RELEASE DPDT 10A W/SIREN BLUE (SDC-491)
- SDC SDC1581X Security Door Controls SDC Maglock (1581X)
- SDC Bathroom Lock, 2-7/8 in. W (CB401-AU)
- SDC INDOOR/OUTDOOR WEATHERIZED KEYPAD (SDC-920)
- SDC Push Button Switch, 2-1/4 in. W (15-2)
- SDC SDC1565ITC Security Door Controls SDC Maglock (1565ITC)
- LCN Touchless Actuators (8310-810D)
- Sdc Electromagnetic Locking Systems