Shop All Electromagnetic Lock Activation Devices
Sdc
SDC1581X Security Door Controls SDC Maglock
Mfr # 1581X
Zoro # G610056227
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- For Use With SDC Magnetic Locks and Door Holders
- Includes Maglocks
- Finish Dark Bronze Painted
- Input Voltage 12VDC/24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 1581X
- Zoro # G610056227
- UPC # 197163202522
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Color | Dark Bronze Painted |
For Use With | SDC Magnetic Locks and Door Holders |
Includes | Maglocks |
Finish | Dark Bronze Painted |
Input Voltage | 12VDC/24VDC |
Description
Single EMLock Magnetic Locks, Automatic Voltage Sensing Input, 650 Lbs Holding Force, Dark Bronze Painted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Oil Rubbed Bronze Steel Hydraulic Door Closer Grade 1 (BC4032)
- PAWLING Wall Protection Guard, 7-3/4inH, SilvrGray (WG-8CP-12-210)
- ADAMS RITE Elec Stk, 12 VAC, Radius FP, US26D (7110-340-652-00)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 2 In. Doors (EL42)
- SDC BREAK GLASS DOOR RELEASE DPDT 10A W/SIREN BLUE (SDC-491)
- SDC Exit Push Button, 2-7/8 in. W (463U)
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- SDC Controller, 7in.L, 5in.W, Use with 4 Doors (UR4-8)
- SDC Emergency Door Release, 3-1/4 in. W (492)
- SDC SDC1511-DF Security Door Controls SDC Maglock (1511-DF)
- EGEETOUCH Smart NFC Fobs forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-ACS-200020)
- Sdc Electromagnetic Lock Activation Devices