Shop All Electromagnetic Lock Activation Devices
Sdc
SDC1576DEU Security Door Controls SDC Maglock
Mfr # 1576DEU
Zoro # G610056289
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SDC Magnetic Locks and Door Holders
- Input Voltage 12VDC/24VDC
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 1576DEU
- Zoro # G610056289
- UPC # 197163009237
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
For Use With | SDC Magnetic Locks and Door Holders |
Input Voltage | 12VDC/24VDC |
Includes | Maglocks |
Description
Magnetic Lock with Integrated Activation Sensor, Single Face Drilled Outdoor Magnetic Lock, Magnetic Bond Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- NATIONAL HARDWARE 0.44 in. D X 3-7/8 in. L Storm Shine Steel Screw Eye 190 lb 2 pk (N820-099)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- ZORO SELECT Door Reinforcer, SS, Backset 2 3/4 In, Width: 4 1/8 in (1HEZ9)
- SDC SDC1561ITCMD Security Door Controls SDC Maglock (1561ITC D)
- SDC Key Switch, 1-3/4 in. W (702NU)
- SDC TWO BUTTON TRANSMITTER (SDC-WRC-2B)
- SDC Controller, 7in.L, 5in.W, Use with 2 Doors (UR2-4)
- SDC SDC: ELECTRIC BOLT FS 12/24VDC 628 FAIL SAFE ALUMINUM FINISH *DNR (SDC-110IV)
- SDC Mechanical Switch Bar, 36 in. W (PSB560V)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- Sdc Electromagnetic Locking Systems