Shop All Electromagnetic Lock Activation Devices
Sdc
SDC1571XD Security Door Controls SDC Maglock
Mfr # 1571XD
Zoro # G610056579
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- For Use With SDC Magnetic Locks and Door Holders
- Input Voltage 12VDC/24VDC
- Finish Dark Bronze Painted
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 1571XD
- Zoro # G610056579
- UPC # 197163202478
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Color | Dark Bronze Painted |
For Use With | SDC Magnetic Locks and Door Holders |
Input Voltage | 12VDC/24VDC |
Finish | Dark Bronze Painted |
Includes | Maglocks |
Description
Single EMLock Magnetic Locks, Automatic Voltage Sensing Input, Door Position Switch, 1,200 Lbs Holding Force, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5A)
- KARP ASSOCIATES, INC Karp Inc. Press-Fit Drywall Access Panel - Lock, 12"Wx12"H, PFP1212L (PFP1212L)
- BAUMGARTENS Wrist Coil Key Chain, Translucent Assorted (BAUKC7000)
- EKENA MILLWORK 4"H x 4"P x 5 5/8"F Cole Crown Moulding Inside Corner (MIC04X04CO)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- SDC SDC1561ITCMD Security Door Controls SDC Maglock (1561ITC D)
- SDC INDOOR/OUTDOOR WEATHERIZED KEYPAD (SDC-920)
- SDC Bathroom Lock, 2-7/8 in. W (CB401-AU)
- SDC Security Door Controls SDC Maglock (1511SBCKV)
- SDC TWO BUTTON TRANSMITTER (SDC-WRC-2B)
- SDC SDC1511-DF Security Door Controls SDC Maglock (1511-DF)
- Sdc Electromagnetic Lock Activation Devices