Shop All Electromagnetic Lock Activation Devices
Sdc
SDC1565ITC Security Door Controls SDC Maglock
Mfr # 1565ITC
Zoro # G610056340
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SDC Magnetic Locks and Door Holders
- Includes Maglocks
- Input Voltage Self Adjusting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # 1565ITC
- Zoro # G610056340
- UPC # 840067665701
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
For Use With | SDC Magnetic Locks and Door Holders |
Includes | Maglocks |
Input Voltage | Self Adjusting |
Description
Hi/Shear Concealed EMLock, 12/24VDC, 1-5/8 In. Depth, Integrated Electronics for 1-3/4 In. to 2 In. Frames, 2,700 Lbs Holding Force, 10-7/16 In. by 1-1/2 In. Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock Keeper Steel (50-644)
- AMEROCK Creased Bow 5-1/16 in 128 mm Center-to-Center Anodized Aluminum Cabinet Pull (BP27017AA)
- ILCO Ilco: 1" Thumb-Turn Mortise Cylinder, Adams Rite Cam, Satin Chrome (ILCO-7161TK2-26D)
- ZORO SELECT FFKM O-Ring, Dash 016 (ZUSADC75016)
- SDC Emergency Door Release, 3-1/4 in. W (492)
- SDC SDC1511-DF Security Door Controls SDC Maglock (1511-DF)
- SDC Key Switch, 2-7/8 in. W, Momentary SPDT (702U)
- SDC Controller, 7in.L, 5in.W, Use with 4 Doors (UR4-8)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- SDC Controller, 7in.L, 5in.W, Use with 2 Doors (UR2-4)
- KERI SYSTEMS Controller, 2 Outputs, Unfinished (NXT-2D)
- Sdc Electromagnetic Lock Activation Devices