Shop All Electric Strikes
Sdc
SDC15-4S24U Security Door Controls SDC Electric Strike
Mfr # 15-4S24U
Zoro # G510055900
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24VDC
- For Use With SDC Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 15-4S24U
- Zoro # G510055900
- UPC # 197163175383
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 24VDC |
For Use With | SDC Electric Strikes |
Includes | Electric Strikes |
Description
15 Series Electric Strike, Failsafe, 24 VDC, for 5/8 In. or 3/4 In. Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C19372074500M (C19372074500M)
- OOK Hanger Picture Frame Sawtooth (50374)
- BLUM Multi-use Restriction Clip, 110 Degree on 155 Degree Hinges and 92 Degree on 125 Degree Hinges (70T7553)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Polished Brass (KWS-816-3-SMT)
- SDC Power Transfer LoopElectrified Locksets (PT-3V)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- SDC 55-A ELECTRIC STRIKE, 1224V 630 (SDC-55-ABCU)
- SDC Electric Strike, 32D, LPS, 12/24 VAC/VDC, 3/4" Throw, Square FP (45-4SU)
- SDC Power Transfer LoopElectrified Locksets (PT-2U)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C-12/24D-630)
- Sdc Electric Strikes