Shop All Electromagnetic Lock Power Supplies
Sdc
SDC Power Supplies
Mfr # 602RF EMC
Zoro # G010049041
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SDC Power Supplies
- Includes Power Supplies
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # 602RF EMC
- Zoro # G010049041
- UPC # 197163263585
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | SDC Power Supplies |
Includes | Power Supplies |
Finish | Grey |
Description
1 Amp Power Supply, 12/24 VDC Field Selectable, Class 2 Output, Exit Device Sequencer, with 12 In. Wide by 12 In. high by 3.75 In. Deep Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY8)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- BIL-JAX Trash Chute w/Chain (0086-042Y)
- ILCO Ilco: Key Blanks, RU46-BR RUSSWIN (ILCO-RU46-BR)
- SDC 4 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 14" X 16" CABINET (SDC-634RF)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- SDC Power Supply, 1 in. L, 1 in. W (BR64XL)
- SDC 1 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-602RF)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- Sdc Electromagnetic Lock Power Supplies