Shop All Exit Devices
Sdc
SDC Exit Devices and Sense Bars
Mfr # PSB560V42
Zoro # G910049479
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Active Dummy with Switch
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Color Satin Aluminum Clear Anodized
- Includes Request-to-Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PSB560V42
- Zoro # G910049479
- UPC # 197163263868
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Active Dummy with Switch |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Color | Satin Aluminum Clear Anodized |
Includes | Request-to-Exit Devices |
Application | Request-to-Exit Devices |
Description
SureExitSense Bar, Includes 10 Ft. Cable/Connector and PT-2U Armored Power Transfer Loop, Bar for 42 In. Door, May be Field Cut, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Medium Marrakesh Decorative Fretwork Wall Panels in Architectural PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16MRK)
- BAUER RV KEY, RV357 , Black, Egg Shaped, Precut (KEY-RV-357)
- DESIGNS OF DISTINCTION Petite Craftsman Corbel - Alder (01608001AL1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 1/8"Ferrules/Stops (N283-853)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- ZORO SELECT Alarmed Exit Device, Rim Device, 48" Door (6200R-F-A-626-AL)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- Sdc Door Exit Devices