Shop All Exit Devices
Sdc
SDC Exit Devices and Sense Bars
Mfr # MSB550-2U36
Zoro # G210049551
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Active Dummy with Switch
- Finish Satin Stainless Steel
- Fire Rated No
- Application Request-to-Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # MSB550-2U36
- Zoro # G210049551
- UPC # 197163263844
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Active Dummy with Switch |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Request-to-Exit Devices |
Color | Satin Stainless Steel |
Includes | Request-to-Exit Devices |
Description
Exit Pushbar with Mechanical Switch, Includes PT-2U Power Transfer Loop, 2 SPDT Contacts, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 23" Blue Tip (01-20023B)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in., Gray Finish Single Pack (U 9521)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LM 630)
- MONROE PMP Pull Handle, Steel, Chrome, Chrome, Unthr. Holes (PH-0213)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (S1250E AL)
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- IVES COMMERCIAL Rubber Tip for 69 White Finish (09310)
- Sdc Exit Devices