Shop All Exit Devices
Sdc
SDC Exit Devices and Sense Bars
Mfr # LRH1R
Zoro # G710049402
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Includes Exit Device Parts
- Application Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # LRH1R
- Zoro # G710049402
- UPC # 197163263790
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Color | Grey |
Includes | Exit Device Parts |
Application | Exit Device Parts |
Description
Pushpad/Dogging Status or REX Status Kit Kit for QUIET DUO IP100 Hager 4501 Rim or Surface Vertical Rod Exit Devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- PEMKO Folding Door Bottom Channel, 72"L x 13/16"W (94A72)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- PEMKO S772BL8 8' Prene Adhesive Backed Fire and Smoke Gasketing Black (S772BL8)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- VON DUPRIN 35A-L-07 3 26D LHR Exit Device (35AL-07 3 26D LHR)
- SARGENT Vertical Rod w/Trim, Grade 1, 80 Series (8713F LHR 32D)
- Sdc Door Exit Devices