Shop All Exit Devices
Sdc
SDC Exit Devices and Sense Bars
Mfr # LRFC1R
Zoro # G510049176
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Includes Exit Device Parts
- Application Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # LRFC1R
- Zoro # G510049176
- UPC # 197163263776
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Color | Grey |
Includes | Exit Device Parts |
Application | Exit Device Parts |
Description
Request to Exit Status Kit for QUIET DUO LR100 First Choice 3600/3700 Series Exit Devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 ZINC YELLOW DICHROMATE BARREL BOLT (851020)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - 26D (GMS-M118T-26D-AR)
- ACROVYN Right Handrail Return, Amber Cherry (6CCAPR373N)
- HES Smart Pac III, 12 to 32VAC/DC, For HES Electric Strikes (2005M3)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- ADAMS RITE ADAMSRITE: ADAMS RITE 8802EL-36-12 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 12VDC (ADR-8802EL-36-12)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 33A (3327A-EO 3 26D)
- Sdc Door Exit Devices