Shop All Exit Devices
Sdc
SDC Exit Devices and Sense Bars
Mfr # LRFA1R
Zoro # G910049264
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Application Exit Device Parts
- Includes Exit Device Parts
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # LRFA1R
- Zoro # G910049264
- UPC # 197163263769
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Application | Exit Device Parts |
Includes | Exit Device Parts |
Color | Grey |
Description
Request to Exit Status Kit for QUIET DUO LR100 Dor-O-Matic 1690/1790 Series Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Chrome, Clear Contemporary Cabinet Knob (BP2828023014011)
- FASADE Fasade 18in x 24in Traditional 1 Cracked Copper Backsplash Panel 5pk (PB5019)
- HAMPTON PRODUCTS Hampton 3-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-304)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, Schlage FSIC Prep, Less Co (5021SWL-026-41)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Exit Devices and Sense Bars (EA-708V)
- SARGENT Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 48-in Device, Exit Only, Hex Key D (AD8410G LHR 32D)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 42", US28 (8099-M1-3142)
- Sdc Door Exit Devices