Shop All Exit Devices
Sdc
SDC Exit Devices and Sense Bars
Mfr # LR100VDK-22V2EM
Zoro # G310049253
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Fire Rated No
- Includes Latch Retraction Kit
- Application Latch Retraction Kit
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # LR100VDK-22V2EM
- Zoro # G310049253
- UPC # 197163263745
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Fire Rated | No |
Includes | Latch Retraction Kit |
Application | Latch Retraction Kit |
Color | Grey |
Description
Quiet Duo Dual Latch Retraction/Dogging Kit, for 30 in. Von Duprin 22 Series Exit Devices After 01/2022
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2668pri8402BF)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2E)
- GENESIS Gs08-0575Md10-094 Gas Spring (GSS 6348UD)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 10-025 KD C123)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Exit Devices and Sense Bars (EA-708V)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel, Fire Rated (F9800EO36-32D)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D)
- Sdc Door Exit Devices