Shop All Emergency Exit Door Alarms
Sdc
SDC Door Prop Alarms & Annunciators
Mfr # 101-1A
Zoro # G010047351
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SDC Door Prop Alarms & Annunciators
- Finish Grey
- Includes Audible & Visual Accessories
- Color Gray
- Application Audible & Visual Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 101-1A
- Zoro # G010047351
- UPC # 197163263141
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | SDC Door Prop Alarms & Annunciators |
Finish | Grey |
Includes | Audible & Visual Accessories |
Color | Gray |
Application | Audible & Visual Accessories |
Commercial/Residential | Commercial |
Description
Remote or Local Single Door Annunciator, with Audible Alarm and Tricolor LED, Single Gang, Green - Secure, Amber - Egress Initiated, Red - Door Locked
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH DJW6-4.5 HC102 6600004 8600004 Battery - 10 Pack (ML4-6MP1082551)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-33)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- ADAMS RITE Rim Device Narrow, 12VDCElectrn, SatinAlum (8801EL-36-12)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP RHO 626 LD)
- DETEX Exit Door Alarm, 9V Battery, Plastic, 100dB (EAX-500 GRAY W-CYL)
- SARGENT Mortise Cylinder, Satin Chrome (70-43 26D)
- DORTRONICS 7286 Series Local Door Prop Alarm, Alarm with 0 Sec to 90 Minute Door Open Delay, Local Alarm Piezo, (7286-PT5)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Gray (EAX-300 GRAY)
- Sdc Emergency Exit Door Alarms