Shop All Push Button Accessories
Sdc
Pushbuttons
Mfr # 413NU
Zoro # G210056962
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SDC Exit Switches & Sensors
- Color Satin Stainless Steel
- Voltage 12/24 VDC
- Application Pushbuttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 413NU
- Zoro # G210056962
- UPC # 197163184002
- Country of Origin United States
- Category Push Button Accessories
Details
For Use With | SDC Exit Switches & Sensors |
Color | Satin Stainless Steel |
Voltage | 12/24 VDC |
Application | Pushbuttons |
Description
1-3/4 by 1 Exit Switch, 12/24VDC, 2A DPDT Contact, PUSH TO EXIT, Integrated Electronic Timer, Adjustable 1-60 Seconds, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5289 AGC Fuse Kit - 41-Piece (5289)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 400A, 600V AC, Indicating (AJT400)
- MERSEN CC Class, ATMR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (ATMR15)
- SDC Pushbuttons (413MNU)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-1X)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- SIEMENS Keyed Selector Switch, For Pilot Device (52KEY-501CH)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- Sdc Push Button Accessories