Shop All Push Button Switches
Sdc
Push to Exit Button, 2-7/8 in.W, Momentary
Mfr # 422U
Zoro # G1877465
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action Momentary
- Cylinder No
- Rating 2A @ 30 V DC
- Input Voltage 12 to 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 422U
- Zoro # G1877465
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 2 7/8 in |
Details
Item | Push to Exit Button |
Type | Push to Exit |
Switch Action | Momentary |
Cylinder | No |
Rating | 2A @ 30 V DC |
Input Voltage | 12 to 24V AC/DC |
Finish | Aluminum |
For Use With | Access Controls |
Output | Momentary SPDT Relay |
Keypad | No |
Operating Temp. | 32 to 120 Degrees F |
Includes | Mounting hardware |
Material | Stainless Steel |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Push to Exit, Switch Action Momentary, Material Stainless Steel, Finish Aluminum, Width 2 7/8 in, Rating 2A @ 30 V DC, Input Voltage 12 to 24V AC/DC, Output Momentary SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20H2408LP)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A1B)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- ADVANCE CABLE TIES 36 175lb UV Black Cable Tie 50/BG (AL-36-175-0-L)
- SDC Push to Exit Button, 2-7/8 in. W, SPDT (423PU)
- SDC Push to Exit Button, 2-7/8 inW, DPDT Relay (423MU)
- SDC Push To Exit Bar, 48 in. W (MSB550-2V 48)
- SDC Push to Exit Button, 2-7/8 in. W (423U)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9P1GH13)
- SPRINGER CONTROLS CO ABB Illuminated Push Button, 22mm, Green, Extended Style (P9M-PLVSD)
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- Sdc Push Button Switches