Shop All Push Button Switches
Sdc
Push to Exit Button, 2-7/8 inW, DPDT Relay
Mfr # 423MU
Zoro # G1877456
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action DPDT Relay
- Material Stainless Steel
- For Use With Access Controls
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 423MU
- Zoro # G1877456
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 2 7/8 in |
Details
Item | Push to Exit Button |
Type | Push to Exit |
Switch Action | DPDT Relay |
Material | Stainless Steel |
For Use With | Access Controls |
Includes | Mounting hardware |
Operating Temp. | 32 to 120 Degrees F |
Keypad | No |
Rating | 2A @ 30 V DC |
Output | Fixed 30 Second Timer |
Finish | Aluminum |
Input Voltage | 12 to 24V AC/DC |
Cylinder | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Push to Exit, Switch Action DPDT Relay, Material Stainless Steel, Finish Aluminum, Width 2 7/8 in, Rating 2A @ 30 V DC, Input Voltage 12 to 24V AC/DC, Output Fixed 30 Second Timer, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- ASI Circuit Breaker, NDB2 Series 2A, 1 Pole, 240V AC, C Curve (NDB2-63C2-1)
- SDC Push to Exit Button, 2-7/8 in. W, SPDT (423PU)
- SDC Push to Exit Button, 2-7/8 in. W (423U)
- SDC Push To Exit Bar, 48 in. W (MSB550-2V 48)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-D2B)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- Sdc Switches