Shop All Push Button Switches
Sdc
Push to Exit Button, 2-7/8 in. W, SPDT
Mfr # 423PU
Zoro # G1877447
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action SPDT
- Rating 3A @ 30 V DC
- Input Voltage 12 to 24V AC/DC
- Cylinder No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 423PU
- Zoro # G1877447
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 2 7/8 in |
Details
Item | Push to Exit Button |
Type | Push to Exit |
Switch Action | SPDT |
Rating | 3A @ 30 V DC |
Input Voltage | 12 to 24V AC/DC |
Cylinder | No |
Keypad | No |
Output | pneumatic timer, Adjustable 1-180 seconds |
Includes | Mounting hardware |
Operating Temp. | 32 to 120 Degrees F |
Material | Stainless Steel |
For Use With | Access Controls |
Finish | Aluminum |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Push to Exit, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 2 7/8 in, Rating 3A @ 30 V DC, Input Voltage 12 to 24V AC/DC, Output pneumatic timer, Adjustable 1-180 seconds, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 70A, 600V AC, Non-Indicating (HSJ70)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- CANTEX Conduit Outlet Body, PVC, T (5133570)
- SDC Push to Exit Button, 2-7/8 in. W (423U)
- SDC Push to Exit Button, 2-7/8 inW, DPDT Relay (423MU)
- SDC Push To Exit Bar, 48 in. W (MSB550-2V 48)
- COLE HERSEE Heavy Duty Push Button Switch w/Gasket Seal SPST Off-On 2 Screw - 10A (M-485-BP)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8ABHAB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P1RH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- Sdc Push Buttons & Indicators