Shop All Push Button Switches
Sdc
Push to Exit Button, 2-7/8 in. W
Mfr # 423U
Zoro # G1877438
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action DPDT
- For Use With Access Controls
- Finish Aluminum
- Rating 2A @ 30 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 423U
- Zoro # G1877438
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 2 7/8 in |
Overall Height | 4 1/2 in |
Overall Width | 2 7/8 in |
Overall Depth | 1 in |
Description
Exit Push Button, Type Push to Exit, Switch Action DPDT, Material Stainless Steel, Finish Aluminum, Width 2 7/8 in, Rating 2A @ 30 V DC, Input Voltage 12/24V AC/DC, Output Electronic Timer, Adjustable 1-60 seconds, Amps AC 3, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards UL 294, For Use With Access Controls, Includes Mounting Hardware, Exit Device Type Not Applicable, ADA Compliant Yes, Features Impact-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start (201120)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKR008)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- SDC Push to Exit Button, 2-7/8 in. W, SPDT (423PU)
- SDC Push To Exit Bar, 48 in. W (MSB550-2V 48)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T708R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR9BH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BH063)
- SQUARE D Illuminated push-button, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 24-28V, 1 NO (9001K3L35GH5)
- Sdc Push Button Switches