Shop All Push Button Switches
Sdc
Push To Exit Bar, SS, 36 in. W
Mfr # MSB550-2S
Zoro # G1877097
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action SPDT
- Finish Aluminum
- For Use With Access Controls
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # MSB550-2S
- Zoro # G1877097
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 36 in |
Details
Item | Push to Exit Bar |
Type | Push to Exit |
Switch Action | SPDT |
Finish | Aluminum |
For Use With | Access Controls |
Operating Temp. | 32 to 120 Degrees F |
Cylinder | No |
Input Voltage | 12 to 24V AC/DC |
Keypad | No |
Includes | Mounting hardware |
Material | Stainless Steel |
Rating | 5A @ 30V AC/V DC |
Output | 2 Momentary SPDT Relay |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push To Exit Bar, Type Push To Exit, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 36 in, Rating 5A @ 30V AC/V DC, Input Voltage 12 to 24V AC/DC, Output 2 Momentary SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG80V02C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- SDC Push to Exit Button, 2-7/8 in. W (423U)
- SDC Push To Exit Bar, 48 in. W (MSB550-2V 48)
- SDC Push to Exit Button, 2-7/8 in. W, SPDT (423PU)
- SDC Push to Exit Button, 2-7/8 inW, DPDT Relay (423MU)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF7)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK2L1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW743)
- Sdc Push Buttons & Indicators