Shop All Push Button Switches
Sdc
Push To Exit Bar, Aluminum
Mfr # MSB550-2V
Zoro # G1877088
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action SPDT
- Operating Temp. 32 to 120 Degrees F
- Includes Power Transfer Loop
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # MSB550-2V
- Zoro # G1877088
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 36 in |
Height | 2.4" |
Overall Height | 1 7/8 in |
Overall Width | 36 in |
Overall Depth | 2 3/8 in |
Description
Panic Bar, Type Push To Exit, Switch Action SPDT, Material Aluminum, Finish Aluminum, Width 36 in, Rating 5A @ 30V AC/V DC, Input Voltage 12/24V AC/DC, Output 2 Momentary SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards CSFM Listed 3773-0324:106, UL 1034, UL 294, For Use With Access Controls, Includes Power Transfer Loop, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- LEVITON Watertight Locking Connector (29W75)
- SDC Push to Exit Button, 2-7/8 in. W (423U)
- SDC Push to Exit Button, 2-7/8 in. W, SPDT (423PU)
- SDC Push To Exit Bar, 48 in. W (MSB550-2V 48)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH3)
- REES Plastic Plunger, Green/Red, 1-3/8" (02276032)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- Sdc Push Buttons & Indicators