Shop All Electromagnetic Lock Activation Devices
Sdc
Push Button Switch, 2-1/4 in. W
Mfr # 15-2
Zoro # G1877681
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Switch
- Switch Action Momentary
- Amps AC 10
- Operating Temp. 32 to 120 Degrees F
- Finish Aluminum-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 15-2
- Zoro # G1877681
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 1 in |
Overall Depth | 2 5/8 in |
Description
Electromagnetic Exit Push Button, Type Desk Switch, Switch Action Momentary, Material Plastic, Finish Aluminum-Plated, Width 2 1/4 in, Rating 6A @ 30V AC/V DC, Input Voltage 24V DC, Output Momentary SPDT Relay, Amps AC 10, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards CSFM, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Center Only W/Mtg Brkt &Screws (EMC 560-50 CH)
- DYNASTY HARDWARE Super Saver Birdcage 375 in Cabinet Pull Antique Pewter (S100296AP)
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (150B2X1/16-250)
- SDC Emergency Door Release, 3-1/4 in. W (492)
- SDC SDC1581X Security Door Controls SDC Maglock (1581X)
- SDC UNDER DESK MOUNT PUCH SW MOM SPDT 10A (SDC-15-2)
- SDC Controller, 7in.L, 5in.W, Use with 4 Doors (UR4-8)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- SDC Exit Push Button, 1-3/4 in. W (463NU)
- LCN COMPACT Low Energy Auto Operator, Gearmotor Assembly, Door loop, 30' wire, Aluminum Painted Finish (6440XP AL)
- Sdc Electromagnetic Lock Activation Devices