Shop All Electromagnetic Lock Activation Devices
Sdc
Push Button Station, 4-1/8 in. W
Mfr # DTMO-2
Zoro # G1877191
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Console
- Switch Action SPDT
- For Use With Access Controls
- Finish Aluminum-Plated
- Rating 5A @ 30V AC/V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # DTMO-2
- Zoro # G1877191
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 4 1/8 in |
Overall Depth | 6 1/4 in |
Overall Width | 4 1/8 in |
Overall Height | 3 1/8 in |
Description
Electromagnetic Exit Push Button, Type Mini Console, Switch Action SPDT, Material Stainless Steel, Finish Aluminum-Plated, Width 4 1/8 in, Rating 5A @ 30V AC/V DC, Input Voltage 30V DC, Output 2 Momentary SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- BLUM Vertical Left Hand Locking Device for 563/569 Tandem Slides (T51.1901.20 L)
- LAVELLE O-Ring 1-9/16X1-3/4X3/32 (35752W)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- SDC Mechanical Switch Bar, 36 in. W (PSB560V)
- SDC Push Button Switch, 2-1/4 in. W (15-2)
- SDC Key Switch, 2-7/8 in. W, Momentary SPDT (702U)
- SDC 2" PUSH TO EXIT GREEN ILLUMINATED FIXED 30 SEC TIMER 630 (SDC-423MU)
- SDC Indoor Entry Check, 3 in. W (918U)
- SDC Exit Push Button, 2-7/8 in. W (463U)
- KERI Proximity Card (KC-10X)
- Sdc Electromagnetic Locking Systems