Shop All Electromagnetic Lock Activation Devices
Sdc
Pressure Sense Bar, 36 in. W
Mfr # MSB550V
Zoro # G1877060
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action SPDT
- Keypad No
- Output Momentary SPDT Relay
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # MSB550V
- Zoro # G1877060
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 36 in |
Height | 2.4" |
Details
Item | Pressure Sense Bar |
Type | Push to Exit |
Switch Action | SPDT |
Keypad | No |
Output | Momentary SPDT Relay |
Input Voltage | 12 to 24V AC/DC |
For Use With | Access Controls |
Standards | CSFM, UL Burglary |
Finish | Aluminum |
Cylinder | No |
Includes | Mounting hardware |
Operating Temp. | 32 to 120 Degrees F |
Rating | 5A @ 30V AC/V DC |
Material | Stainless Steel |
Supports Touchless Operation | No |
Series | MSB550 |
Supports Operation Type | Push-Button Operation |
Description
Pressure Sense Bar, Type Push To Exit, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 36 in, Rating 5A @ 30V AC/V DC, Input Voltage 12 to 24V AC/DC, Output Momentary SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards CSFM, UL Burglary, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- SDC Mortise Bolt Lock, 2-3/4 in. D (110IV)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BNYLE510)
- ASP Econo Key Tags (1000 Per Pack): White Pk (141-WH)
- SDC Push Button Switch, 2-1/4 in. W (15-2)
- SDC Security Door Controls SDC Maglock (1511SBCKV)
- SDC Exit Push Button, 2-7/8 in. W (463U)
- SDC INDOOR/OUTDOOR WEATHERIZED KEYPAD (SDC-920)
- SDC Emergency Door Release, 2-7/8 in. W (CB402-B)
- SDC Bathroom Lock, 2-7/8 in. W (CB401-AU)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740-689)
- Sdc Electromagnetic Lock Activation Devices