Shop All Electric Strikes
Sdc
Power Transfer LoopElectrified Locksets
Mfr # PT-5
Zoro # G1877009
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Height 11 1/2 in
- Includes Mounting Hardware
- Type Access Control Components
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PT-5
- Zoro # G1877009
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 11 1/2 in |
Width | 1 in |
Length | 3/4 in |
Overall Length | 1 in |
Overall Width | 11 1/2 in |
Overall Height | 3/4 in |
Details
Item | Power Transfer Loop |
Finish | Powder Coated |
Includes | Mounting Hardware |
Type | Access Control Components |
Material | Stainless Steel |
For Use With | Electrified Locksets, Exit Devices and Electric Hinges |
Color | Clear |
Accessory Type | Power Transfer Loop |
Includes Hardware | Hardware Included |
Product Type | Power Transfer Loop |
Compatible Series | SDC Power Supplies |
Compatible Brand | SDC |
Description
Power Transfer Loop, 11-1/2 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON Univ Pock DR Frame (153068PF)
- SARGENT 6-Pin Keyblank, HB Keyway, Embossed Logo Only, 50 Pack (6275HB (50PK))
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- AMEROCK BP3441BB-10PACK 3" (76 mm) CTC Value Cab Pull Burnished Brass (BP3441BB-10PACK)
- SDC Door Status SensorAccess Control Systems (MC-4)
- SDC SDC45-6RV Security Door Controls SDC Electric Strike (45-6RV)
- SDC Door Status SensorAccess Control Systems (MC-4M)
- SDC 55-A ELECTRIC STRIKE, 1224V 630 (SDC-55-ABCU)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- SDC Installation ToolElectrified Locksets (7000-DGK)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4107-05 32D)
- Sdc Electromagnetic Locking Systems