Shop All Electric Strikes
Sdc
Power Transfer LoopElectrified Locksets
Mfr # PT-3V
Zoro # G1877018
original price:
$47.76
13% off
new price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Includes Box End Caps, Surface Loop
- Material Stainless Steel
- Color Clear
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PT-3V
- Zoro # G1877018
- Country of Origin United States
- Category Electric Strikes
Dimensions
Length | 18 in |
Overall Length | 18 in |
Details
Item | Power Transfer Loop |
Finish | Powder Coated |
Includes | Box End Caps, Surface Loop |
Material | Stainless Steel |
Color | Clear |
Type | Access Control Components |
For Use With | Electrified Locksets, Exit Devices and Electric Hinges |
Accessory Type | Power Transfer Loop |
Includes Hardware | Hardware Included |
Compatible Series | SDC Power Supplies |
Compatible Brand | SDC |
Product Type | Power Transfer Loop |
Description
Power Transfer Loop, Access Control Components, Length 18 In., Clear, Metal Material, Includes Mounting Hardware, Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Loaded Chain Bolts, Zinc (1WAD4)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCR2)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (MB47-034F)
- BARSKA 100 unit capacity Steel Key Cabinet (CB12964)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- SDC Top Jamb Kit1510, 1570 Series Electromagnetic Locks (TJ1V)
- SDC Electric Strike, 32D, LPS, 12/24 VAC/VDC, 3/4" Throw, Square FP (45-4SU)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- SDC Installation ToolElectrified Locksets (7000-DGK)
- SDC Power Transfer Hinge, 1A, 10 Conductor (PTH-10Q)
- ADAMS RITE 4000032628 MS Deadlock Flat Round Trim Strike for Hookbolts Clear Anodized Aluminum (4000032628)
- Sdc Electric Strikes