Shop All Electric Strikes
Sdc
Power Transfer LoopElectrified Locksets
Mfr # PT-2U
Zoro # G1877027
original price:
$36.15
44% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Stainless Steel
- Type Access Control Components
- For Use With Electrified Locksets, Exit Devices and Electric Hinges
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PT-2U
- Zoro # G1877027
- Country of Origin United States
- Category Electric Strikes
Dimensions
Length | 18 in |
Overall Length | 18 in |
Details
Item | Power Transfer Loop |
Finish | Powder Coated |
Material | Stainless Steel |
Type | Access Control Components |
For Use With | Electrified Locksets, Exit Devices and Electric Hinges |
Color | Gray |
Includes | End Caps, Surface Loop |
Accessory Type | Power Transfer Loop |
Compatible Series | SDC Power Supplies |
Product Type | Power Transfer Loop |
Includes Hardware | Hardware Included |
Compatible Brand | SDC |
Description
Power Transfer Loop, Access Control Components, Length 18 In., Silver, Stainless Steel Material, Includes Mounting Hardware, Black Plastic End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- RIXSON Overhead Holders and Stops (10-136 630)
- CORBIN RUSSWIN Classroom Mortise Lockbody Only, Oil Rubbed Bronze (ML2003 LL 613)
- EKENA MILLWORK WM287 - 2"H x 1"P x 96"L Rake Moulding, PVC (WM287X96SWPV)
- SDC Top Jamb Kit1510, 1570 Series Electromagnetic Locks (TJ1V)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- SDC SDC45-4RV Security Door Controls SDC Electric Strike (45-4RV)
- SDC Electric Strikes (25-4U)
- SDC 55-A Security Door Controls SDC Electric Strike (55-AU)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Satin Chrome (001C-24AC)
- Sdc Electromagnetic Locking Systems