Shop All Electric Strikes
Sdc
Power Transfer Hinge, Satin Chrome, 6Cndtr
Mfr # PTH-2-4Q
Zoro # G1876975
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24V DC
- Finish Satin Chrome
- Includes MOUNTING HARDWARE
- Standards UL listed
- Frame Leaf Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PTH-2-4Q
- Zoro # G1876975
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electrified Hinge |
Input Voltage | 12/24V DC |
Finish | Satin Chrome |
Includes | MOUNTING HARDWARE |
Standards | UL listed |
Frame Leaf Thickness | 0.134 in |
Orientation | Non Handed |
Ligature Resistant | No |
Description
Electrified Hinge, Satin Chrome Finish, No Ligature Resistant, Orientation Non Handed, 0.134 in Frame Leaf Thickness, Mounting Hardware Includes, 12/24V DC Input Voltage, UL Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle White (13-473W)
- MNG 128mm Pull, Park Avenue, Satin Nickel (17728)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8 ft. - Black (03_102)
- COMPONENT HARDWARE Zinc Plated Steel Rear Door Sheave (B58-5521)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- SDC Installation ToolElectrified Locksets (7000-DGK)
- SDC Power Transfer LoopElectrified Locksets (PT-5)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- SDC SDC15-4S24U Security Door Controls SDC Electric Strike (15-4S24U)
- SDC 15-4 ELEC. STRIKE 12VDC 630 FAIL SECURE (SDC-15-4S12U)
- HES Electric Strike for Latchbolt Locks, PK Keeper, 24 Volt, 630 Satin Stainless Steel, LBMLCM (732-24D-630-LBMLCM)
- Sdc Electric Strikes