Shop All Electric Strikes
Sdc
Power Transfer Hinge, Satin Chrome, 4Cndtr
Mfr # PTH-4Q
Zoro # G1876957
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 30V DC
- Finish Satin Chrome
- Includes MOUNTING HARDWARE
- Frame Leaf Thickness 0.134 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PTH-4Q
- Zoro # G1876957
- Country of Origin United States
- Category Electric Strikes
Dimensions
Door Leaf Height | 4 in |
Frame Leaf Height | 4 in |
Door Leaf Width | 2 1/4 in |
Frame Leaf Width | 2 1/4 in |
Details
Item | Electrified Hinge |
Input Voltage | 30V DC |
Finish | Satin Chrome |
Includes | MOUNTING HARDWARE |
Frame Leaf Thickness | 0.134 in |
Ligature Resistant | No |
Standards | ANSI/BHMA A156.1 |
Orientation | Non Handed |
Material | Stainless Steel |
Mounting Style | Full Mortise |
Features | 4 Conductor |
Hinge Type | Butt |
Corner Type | Square |
UL Fire Rating | UL10C |
Door Leaf Thickness | 0.134 in |
Includes Hardware | Hardware Included |
Resistance Properties | Vandal-Resistant |
Description
Electrified Hinge, Stainless Steel Material, Satin Chrome Finish, No Ligature Resistant, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Mounting Hardware Includes, 30V DC Input Voltage, ANSI/BHMA A156.1 Standards, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400450500S)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 35" White (01-20035W)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626 1210 LC)
- SDC Door Status SensorAccess Control Systems (MC-4)
- SDC Installation ToolElectrified Locksets (7000-DGK)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- SDC Power Transfer LoopElectrified Locksets (PT-5)
- SDC Electric Strike, 32D, LPS, 12/24 VAC/VDC, 3/4" Throw, Square FP (45-4SU)
- SDC Power Transfer LoopElectrified Locksets (PT-2U)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4307-06 32D)
- Sdc Electromagnetic Locking Systems