Shop All Electric Strikes
Sdc
Power Transfer Hinge, 1A, 10 Conductor
Mfr # PTH-10Q
Zoro # G1876990
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 30V DC
- Finish Satin Chrome
- Frame Leaf Thickness 0.134 in
- Standards ANSI/BHMA A156.1
- Orientation Non Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PTH-10Q
- Zoro # G1876990
- Country of Origin United States
- Category Electric Strikes
Dimensions
Door Leaf Height | 4 in |
Frame Leaf Height | 4 in |
Door Leaf Width | 2 1/4 in |
Overall Width | 4 1/2 in |
Frame Leaf Width | 2 1/4 in |
Details
Item | Electrified Hinge |
Input Voltage | 30V DC |
Finish | Satin Chrome |
Frame Leaf Thickness | 0.134 in |
Standards | ANSI/BHMA A156.1 |
Orientation | Non Handed |
Includes | Mounting hardware |
Ligature Resistant | No |
Mounting Style | Full Mortise |
Features | 10 Conductor |
Material | Stainless Steel |
Corner Type | Square |
Hinge Type | Butt |
Includes Hardware | Hardware Included |
UL Fire Rating | UL10C |
Door Leaf Thickness | 0.134 in |
Resistance Properties | Vandal-Resistant |
Description
Electrified Hinge, Stainless Steel Material, Satin Chrome Finish, No Ligature Resistant, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Mounting Hardware Includes, 30V DC Input Voltage, ANSI/BHMA A156.1 Standards, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- ZORO SELECT O-Ring, PTFE, MSDash 010, PK50 (1RFV1)
- EKENA MILLWORK 2"H x 1 3/8"P x 96"L Ram Crown Moulding, PVC (MLD02X01X96RCSWPV)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Height: 13/16" (39DZ92)
- SDC Electric Strike, 32D, LPS, 12/24 VAC/VDC, 3/4" Throw, Square FP (45-4SU)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- SDC Power Transfer Hinge, 4Cndctr, Door Switch (PTH-4Q-DPS)
- SDC Power Transfer LoopElectrified Locksets (PT-2U)
- SDC Door Status SensorAccess Control Systems (MC-4)
- SDC Power Transfer LoopElectrified Locksets (PT-3V)
- DON-JO Don-Jo: Electric Strike Filler Plate 4 7/8" x 1 1/4", Silver Coated (DNJ-AF-261-SL)
- Sdc Electric Strikes