Shop All Electromagnetic Lock Power Supplies
Sdc
Power Supply, 16 in. L, 14 in. W, 4 Outputs
Mfr # 631RFA UR2-4
Zoro # G1877340
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply-Charger
- For Use With Any Low Voltage Application
- Width (In.) 14 in
- Input Frequency (Hz) 50/60
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # 631RFA UR2-4
- Zoro # G1877340
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 14 in |
Height (In.) | 6.5 in |
Length (In.) | 16 in |
Enclosure Width | 14 in |
Overall Length | 6 1/2 in |
Enclosure Depth | 6 1/2 in |
Overall Width | 14 in |
Overall Height | 16 in |
Enclosure Height | 16 in |
Description
Power Supply, Type Power Supply, Material Steel, Length (In.) 16 In., Width (In.) 14 In., Height (In.) 6.5 In., Batteries Required No, Number of Outputs 4, Input Voltage 115VAC, Voltage Output 12-24VDC, Output Current (Amps) 12/24VDC, 1.5A, Input Frequency (Hz) 50/60, Standards UL, For Use With Any Low Voltage Application, Includes Mounting Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (5000W)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, PTFE (40MPG-300)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7400-335)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Orange (D3X1BKT)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- SDC Power Supply, 1 in. L, 1 in. W (BR64XL)
- SDC Power Supply, 16 in. L, 1 Output (631RFA)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SDC Power Supplies (TR24)
- SDC 1 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-602RF)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD4-8F8R1)
- Sdc Electromagnetic Lock Power Supplies