Shop All Electromagnetic Lock Power Supplies
Sdc
Power Supply, 16 in. L, 1 Output
Mfr # 631RFA
Zoro # G1877359
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply-Charger
- For Use With Any Low Voltage Application
- Includes Mounting Material
- Input Voltage 115V AC
- Standards UL 294, UL 603, ULC-S318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 631RFA
- Zoro # G1877359
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Length (In.) | 16 in |
Width (In.) | 14 in |
Height (In.) | 6.5 in |
Overall Width | 14 in |
Overall Length | 6 1/2 in |
Overall Height | 16 in |
Enclosure Width | 14 in |
Enclosure Depth | 6 1/2 in |
Enclosure Height | 16 in |
Description
Power Supply, Type Power Supply, Material Steel, Length (In.) 16 In., Width (In.) 14 In., Height (In.) 6.5 In., Batteries Required No, Number of Outputs 1, Input Voltage 115VAC, Voltage Output 12-24VDC, Output Current (Amps) 12/24VDC, 1.5A, Input Frequency (Hz) 50/60, Standards UL, For Use With Any Low Voltage Application, Includes Mounting Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- HILLMAN CARABINER BK/GN ALU 3PK (9984918)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Brass (FRP175U3)
- CODEL DOORS 36" x 84" Primed Hardboard Hollow Core Flush Slab Door (3070FHCPHB)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- SDC Power Supplies (TR24)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- SDC 4 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 14" X 16" CABINET (SDC-634RF)
- SDC Power Supply, 1 in. L, 1 in. W (BR64XL)
- ALTRONIX Power Supply/Charger Board (SMP7PM)
- Sdc Electromagnetic Lock Power Supplies