Shop All Exit Devices
Sdc
MSB550Y Request-to-Exit Device
Mfr # MSB550Y36
Zoro # G810059240
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Anodized Aluminum
- Includes Request-to-Exit Devices
- Application SDC Exit Devices and Sense Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # MSB550Y36
- Zoro # G810059240
- UPC # 197163076321
- Country of Origin United States
- Category Exit Devices
Details
Color | Black Anodized Aluminum |
Includes | Request-to-Exit Devices |
Application | SDC Exit Devices and Sense Bars |
Description
Exit Pushbar with Mechanical Switch, Includes PT-2U Power Transfer Loop, Black Anodized Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2PK 1 Plas Tens Spring (B 570)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- SPEC Extension Spring, Stainless Steel (E10000959000S)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- MARKS USA Rim, Satin SS, 33" to 36" W, Fire Rated (M9900F/32D)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Duranodic Finish (ED-FVR531-DU)
- Sdc Exit Devices