Shop All Exit Devices
Sdc
MSB550V 42 Request-to-Exit Device
Mfr # MSB550V42
Zoro # G910058778
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum Clear Anodized
- Application SDC Exit Devices and Sense Bars
- Includes Request-to-Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # MSB550V42
- Zoro # G910058778
- UPC # 197163184057
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Aluminum Clear Anodized |
Application | SDC Exit Devices and Sense Bars |
Includes | Request-to-Exit Devices |
Description
Exit Pushbar with Mechanical Switch, Includes PT-2U Power Transfer Loop, Bar for 42 In. Door, May be Field Cut, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Compact Dura-Close Soft-Close Hinge W/ 2 Cleats And Press-In 8Mm Dowels. (9390-2-2C)
- KERI SYSTEMS Proximity Key Fob, 1-1/2" H, PK10 (PKT-10X-10)
- M-D Transition Floor Cherry 36 In (46147)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Gibson Cabinet Pull (105-128MB)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Exit Devices and Sense Bars (EA-708V)
- DETEX Emergency Exit Alarm Device, RIM Cylinder C Keyway, 36", Gray (ECL-230D W-CYL KA)
- DETEX Adhesive Door Sign, Unfinished (BE-961-1)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-99EO-3-26D)
- Sdc Door Exit Devices