Shop All Exit Devices
Sdc
MSB550-2V 42 Request-to-Exit Device
Mfr # MSB550-2V42
Zoro # G410058889
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application SDC Exit Devices and Sense Bars
- Includes Request-to-Exit Devices
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # MSB550-2V42
- Zoro # G410058889
- UPC # 197163184040
- Country of Origin United States
- Category Exit Devices
Details
Application | SDC Exit Devices and Sense Bars |
Includes | Request-to-Exit Devices |
Color | Satin Aluminum Clear Anodized |
Description
Exit Pushbar with Mechanical Switch, Includes PT-2U Power Transfer Loop, 2 SPDT Contacts, Bar for 42 In. Door, May be Field Cut, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gss 3101Vp With Dust Cover 8241Xr (GSS 3101VP DC)
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Satin Nickel (RB-YRD540-WV-619)
- ZORO SELECT O-Ring, Dash 129, Viton, 0.1 In., PK25 (U38871.009.0156)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO236V)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Exit Devices and Sense Bars (EA-708V)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze, Fire Rated (M9900FVR-36X84-32D)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- Sdc Exit Devices