Shop All Electromagnetic & Electromechanical Locks
Sdc
Mortise Bolt Lock, Mortise bolt, 10 in. D
Mfr # 2090AU
Zoro # G1877517
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise bolt
- Finish Satin Aluminum
- Opening Action Electromagnetic or Manual
- Input Voltage 12/24V DC
- Features Adjustable Auto Relock Switch, Failsecure, Heavy Duty Electric Bolt Lock, Narrow Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 2090AU
- Zoro # G1877517
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 1 1/2 in |
Lock Body Depth (In.) | 10 in |
Lock Body Length (In.) | 1 1/2 in |
Details
Type | Mortise bolt |
Finish | Satin Aluminum |
Opening Action | Electromagnetic or Manual |
Input Voltage | 12/24V DC |
Item | Mortise Bolt Lock |
Features | Adjustable Auto Relock Switch, Failsecure, Heavy Duty Electric Bolt Lock, Narrow Mortise |
Amp Draw @ 24V | 500mA |
Includes | MOUNTING HARDWARE |
For Use With | Access Control |
Release Delay | Instantaneous |
Standards | UL listed |
Description
Mortise Bolt Lock, Mortise bolt, Opening Action Electromagnetic or Manual, Amp Draw @ 24V 500mA, Input Voltage 12/24V DC, Features Adjustable Auto Relock Switch, Failsecure, Heavy Duty Electric Bolt Lock, Narrow Mortise, Lock Body Length (In.) 1 1/2 in, Lock Body Width (In.) 1 1/2 in, Lock Body Depth (In.) 10 in, Instantaneous Release Delay, Satin Aluminum Finish, Standards UL Listed, For Use With Access Control, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0273)
- ZORO SELECT O-Ring, Dash 168, Viton, 0.1 In., PK2 (U38871.009.0725)
- SCHLAGE COMMERCIAL Storeroom Sparta Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSPA626)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Seaweed Gray 25mm, 7.5 x 52 36.22 sqft Carton (VFE06-960)
- SDC Delayed Egress Maglock, 1650lb., 400mA@12V (1511S NA P V)
- SDC Exit Device, LH/RHR Fail Secure (PD2090ALCU)
- SDC Security Door Controls SDC Keypads (926)
- SDC Mag Lock, Fire Rated, Single Door, US28, DSS, 12/24 VDC, 1200lb (E1200)
- SDC Gate Lock w/ Bracket, 32D, DPS, MBS, 12/24 VDC, 1200lb (1576-ZB)
- SDC Single Emlock 1200lbs HF-628 DPS (1571VD)
- SECURITRON Electromagnetic Lock (MM15)
- Sdc Electromagnetic Locking Systems