Shop All Electromagnetic & Electromechanical Locks
Sdc
Mortise Bolt Lock, Mortise Bolt, 1-1/4in.L
Mfr # 160IV
Zoro # G1877541
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise bolt
- Finish Satin Aluminum
- Opening Action Electromagnetic or Manual
- Input Voltage 12/24V DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 160IV
- Zoro # G1877541
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 1 1/4 in |
Lock Body Width (In.) | 1/4 in |
Lock Body Depth (In.) | 2 3/4 in |
Strike Plate Width | 1 1/2 in |
Case Height | 1 1/4 in |
Case Width | 1/4 in |
Case Depth | 2 3/4 in |
Description
Deadbolt Lock, 12/24V DC, Backset Not Applicable, Satin Aluminum Finish, For Use With Access Control, Standards UL Listed, Includes Mounting Hardware, Features Adjustable Auto Relock Switch and Bolt Assembly, Failsafe Auto Relock Switch Keeps Bolt Retracted when Door Open Door Locked when Closed, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP8501 x 689)
- DELTANA Mail Slot 13-1/8" With Interior Flap Black (MS212U19)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7170 310628)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03900RD (LL1S12X03900RD)
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- SDC Electromagnetic Lock, 560mA@12V, 1200 lb. (350V)
- SDC Mortise Bolt Lock, 2-3/4 in. D (110IV)
- SDC Mag Lock, Fire Rated, Double Door, US28, DPS, MBS, 12/24 VDC, 1200lb (352V)
- SDC Electromagnetic Lock, 670mA@12V, 1650 lb. (1511VDB)
- SDC Security Door Controls SDC Electric Bolt Locks (280AHV)
- RCI Electromagnetic Lock, Fire Rated, Single Door, 10B, 12/24 VDC, 750lb (8371 40)
- Sdc Electromagnetic & Electromechanical Locks