Shop All Electromagnetic & Electromechanical Locks
Sdc
Mortise Bolt Lock, 700mA@24V, Satin Alum
Mfr # 1190AU
Zoro # G1877806
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Bolt
- Opening Action Electromagnetic or Manual
- Finish Satin Aluminum
- Series 1190
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 1190AU
- Zoro # G1877806
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width (In.) | 1 1/2 in |
Lock Body Depth (In.) | 8 in |
Lock Body Length (In.) | 1 1/2 in |
Details
Item | Electric Bolt Lock |
Type | Mortise Bolt |
Opening Action | Electromagnetic or Manual |
Finish | Satin Aluminum |
Series | 1190 |
Input Voltage | 12/24V DC |
Features | Automatic Door Unlock when Power is Interrupted By Access control, Extra heavy-duty mortise bolt locks, Locked when Energized, Power Failure or Fire Life Safety System Signal |
Standards | UL Listed |
Amp Draw @ 24V | 700mA |
Includes | Mounting Hardware |
For Use With | Access Control |
Release Delay | Instantaneous |
Material | Stainless Steel |
Color | Dull Stainless Steel |
Operation Type | Electromagnetic or Manual |
Description
Electric Bolt Lock, Operation Type Electromagnetic or Manual, Satin Aluminum Finish, Length 1 1/2 in, Width 1 1/2 in, Height 8 in, For Use With Access Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK50 (U38801.018.0125)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 10 ft. - Black (03-100-WEB)
- SIMPLEX ASA Strike, Standard, Satin Chrome, Silver (20411926D01)
- SDC Electromagnetic Lock, 560mA@12V, 1200 lb. (350V)
- SDC Security Door Controls SDC Keypads (926)
- SDC Gate Lock, Mounting, 1200 lb., 5/8in.L (1576U)
- SDC Delayed Egress Maglock, 1650lb., 400mA@12V (1511S NA P V)
- SDC Electromagnetic Lock, 1650 lb., 350mA@24V (1511VL)
- SDC SDC Exit Switches & Sensors (CB402-AU)
- SECURITRON Gate Lock, Black, Fail Locked Monitored, 12/24 VDC, 2000lb (GL1-FLM)
- Sdc Electromagnetic Locking Systems