Shop All Electromagnetic & Electromechanical Locks
Sdc
Mortise Bolt Lock, 2-3/4 in. D
Mfr # 110IV
Zoro # G1877815
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Bolt
- Opening Action Electromagnetic or Manual
- Finish Satin Aluminum
- Series 110
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 110IV
- Zoro # G1877815
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 2 3/4 in |
Lock Body Width (In.) | 1/4 in |
Lock Body Length (In.) | 1 1/4 in |
Overall Width | 1/4 in |
Overall Height | 2 3/4 in |
Overall Length | 1 1/4 in |
Bolt Head Diameter | 1/2 in |
Throw Size | 1/2 in |
Description
Door Bolt, Operation Type Electromagnetic or Manual, Satin Aluminum Finish, Material Aluminum, Length 1 1/4 in, Width 1/4 in, Height 2 3/4 in, Throw Size 1/2 in, Chain Length Not Applicable, For Use With Access Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Horizon Electronic Keypad Combination Lock Standard Black Left (EC950-H-BL)
- ZORO SELECT Floor Guide, Steel, Anodized, 4"L x 1-3/8"W (8-231)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Silver (3101 BC DS HO 689)
- ILCO Ilco: Key Blanks, 1001EH-CO87 CORBIN (OOZ 22Z2) (ILCO-1001EH-CO87)
- SDC Security Door Controls SDC Electric Cylindrical Lock (Z7252E5QB1ST1)
- SDC Delayed Egress Maglock, 1650lb., 400mA@12V (1511S NA P V)
- SDC Electromagnetic Lock, 2000 lb., 8in.D (1561ITCM)
- SDC Mortise Bolt Lock, Mortise Bolt (1490AIV)
- SDC Mag Lock, Cabinet Lock, US28, Locked Status, 12/24 VDC, 300lb (E300)
- SDC Z7252EQ6PKDB1ST1 Security Door Controls SDC Electric Cylindrical Lock (Z7252EQ6PKD)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU5)
- Sdc Electromagnetic & Electromechanical Locks