Shop All Electromagnetic Lock Activation Devices
Sdc
Mechanical Switch Bar, 36 in. W
Mfr # PSB560V
Zoro # G1877036
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action SPDT
- Material Stainless Steel
- Rating 3A @ 30V AC/V DC
- Input Voltage 12 to 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PSB560V
- Zoro # G1877036
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 36 in |
Height | 2.4" |
Details
Item | Mechanical Switch Bar |
Type | Push to Exit |
Switch Action | SPDT |
Material | Stainless Steel |
Rating | 3A @ 30V AC/V DC |
Input Voltage | 12 to 24V AC/DC |
Keypad | No |
Cylinder | No |
Finish | Aluminum |
For Use With | Access Controls |
Standards | CSFM, UL Burglary |
Operating Temp. | 32 to 120 Degrees F |
Includes | Mounting hardware |
Output | Momentary SPDT Relay |
Supports Touchless Operation | No |
Series | PSB |
Supports Operation Type | Push-Button Operation |
Description
Mechanical Switch Bar, Type Push To Exit, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 36 in, Rating 3A @ 30V AC/V DC, Input Voltage 12 to 24V AC/DC, Output Momentary SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards CSFM, UL Burglary, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-38X)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- KEYLESS FACTORY KeylessFactory:Remote Flip Keys:GM 5 Button HS Flip Key (RK-GM-FP5)
- WESLOCK Rect Pass Pocket Door Lock ADJ Backset Full Lip Strike Satin Nickel (00527XNXN)
- SDC Security Door Controls SDC Maglock (1511SBCKV)
- SDC Exit Push Button, 1-3/4 in. W (463NU)
- SDC Controller, 7in.L, 5in.W, Use with 4 Doors (UR4-8)
- SDC SDC1565ITC Security Door Controls SDC Maglock (1565ITC)
- SDC Exit Push Button, 2-7/8 in. W (463U)
- SDC 918 DIGITAL ENTRY 630 (SDC-918U)
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- Sdc Electromagnetic Lock Activation Devices