Shop All Electromagnetic & Electromechanical Locks
Sdc
Mag Lock, Fire Rated, Double Door, US28, 12/24 VDC, 650lb
Mfr # 1582V
Zoro # G100533115
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Magnetic Lock
- Holding Force 650 lbs
- Color Aluminum
- For Use With Access Control System
- Lock Body Width 17.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 1582V
- Zoro # G100533115
- UPC # 840067658383
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Width | 17.50 in |
Lock Body Length | 2.12 in |
Lock Body Depth | 1.25 in |
Details
Item | EMLock 1582V Magnetic Lock |
Type | Magnetic Lock |
Holding Force | 650 lbs |
Color | Aluminum |
For Use With | Access Control System |
Description/Special Features | Double electromagnetic lock; Holding Force: 650 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 123, Viton, 0.1 In., PK25 (U38871.009.0118)
- MIDWEST FASTENER 3-1/2" Satin Nickel Plated Steel Hinge Pins for Stanley 5PK (38464)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Bright Brass Finish (571B3)
- TRIMLITE 32" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2880pri8401RH10B4916)
- SDC Mini Dlyed Egress Emlock 650LB ND 628 D (1581SNDVD)
- SDC Security Door Controls SDC Electric Cylindrical Lock (Z7252G5QIC7P-KAB1ST1)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- SDC SINGLE EMLOCKÂ 650LB 1224VDC 628 DPS DOOR STATUS (SDC-1581VD)
- SDC Mag Lock, Fire Rated, Double Door, US28, DPS, MBS, 12/24 VDC, 1200lb (352V)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32FB)
- Sdc Electromagnetic & Electromechanical Locks