Shop All Exit Devices
Sdc
Lockey Lockey Exit Devices and Parts
Mfr # PSB560V48
Zoro # G510049565
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Active Dummy with Switch
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Application Request-to-Exit Devices
- Includes Request-to-Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # PSB560V48
- Zoro # G510049565
- UPC # 197163263875
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Active Dummy with Switch |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Application | Request-to-Exit Devices |
Includes | Request-to-Exit Devices |
Color | Satin Aluminum Clear Anodized |
Description
SureExitSense Bar, Includes 10 Ft. Cable/Connector and PT-2U Armored Power Transfer Loop, Bar for 48 In. Door, May be Field Cut, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ZORO SELECT 3/4 in W x 48 in H Black Continuous Hinge (1CBD3)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-SFIC)
- L.E. JOHNSON PrimeLine Galvanized Steel ByPass Door Hardware Set (161793)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- ADAMS RITE Mortise Exit Device, 36", 1-1/8" BS, US10B, LHR (8420-38236)
- BRINKS COMMERCIAL Brinks Gray Aluminum Commercial Exit Device 1 pc (BC40010)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- Sdc Exit Devices