Shop All Exit Devices
Sdc
Latch Retraction Kit, Use with 99 Series
Mfr # LR100VDKEM
Zoro # G1877130
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 98, 99, 33, 35 Series Exit Device, 30 in Wide Door
- Accessory Type Latch Retraction Kit
- ADA Compliant Yes
- Overall Length 36 in
- ANSI/BHMA Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # LR100VDKEM
- Zoro # G1877130
- Country of Origin United States
- Category Exit Devices
Dimensions
Overall Length | 36 in |
Details
Item | Latch Retraction Kit |
For Use With | 98, 99, 33, 35 Series Exit Device, 30 in Wide Door |
Accessory Type | Latch Retraction Kit |
ADA Compliant | Yes |
ANSI/BHMA Finish | Satin Stainless Steel |
Compatible Brand | Von Duprin |
Compatible Series | 33, 35, 98, 99 |
Product Type | Electric Latch Kit |
Description
Latch Retraction Kit, For Use With 98, 99, 33, 35 Series Exit Device, 30 in Wide Door, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rod Attaching Kit For 5/32 Rod (EMC 16619-15 PK)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- KWIKSET Polo Vestibule Lock w/6AL Latch and RCS (450P-26D)
- SDC Latch Retraction Kit, Use with 98 Series (LR100VDK)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Exit Devices and Sense Bars (EA-708V)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade1 Hvy Dty 3-Point Surface Vrtcl Rod Mortise Panic Exit Device (ED-3MVR931-AL)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947DT 3 US28)
- VON DUPRIN Surface Vertical Rod, Satin Chrome (9957EO 3 26D)
- Sdc Exit Devices