Shop All Exit Devices
Sdc
Latch Retraction Kit, Use with 98 Series
Mfr # LR100VDK
Zoro # G1877158
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 98, 99, 33, 35 Series Exit Device, 36 in to 48 in Wide Door
- Accessory Type Latch Retraction Kit
- Overall Length 36 in
- ADA Compliant Yes
- Compatible Series 33, 35, 98, 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # LR100VDK
- Zoro # G1877158
- Country of Origin United States
- Category Exit Devices
Dimensions
Overall Length | 36 in |
Details
Item | Latch Retraction Kit |
For Use With | 98, 99, 33, 35 Series Exit Device, 36 in to 48 in Wide Door |
Accessory Type | Latch Retraction Kit |
ADA Compliant | Yes |
Compatible Series | 33, 35, 98, 99 |
Product Type | Electric Latch Kit |
ANSI/BHMA Finish | Satin Stainless Steel |
Compatible Brand | Von Duprin |
Description
Latch Retraction Kit, For Use With 98, 99, 33, 35 Series Exit Device, 36 in to 48 in Wide Door, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE REAL LIVING Lever Cylinder Keyed Different with Schlage C Keyway US26 (625) Bright Chrome Finish (AYRLSCKD625)
- PRIME-LINE WHT Wind Sash Lock (F 2590)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB15CSTK626)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- FIRST CHOICE FIRSTCHOIC 3690 Concealed Vertical Rod Exit, 36" Device, Narrow Stile Application, Non-Handed, E (FCH-369036-BR)
- TELL Rim Exit Device, 36 Inch, Exit Only, Aluminum (ED836-AL)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US19 (V40 CD 711 99 36)
- Sdc Door Exit Devices