Shop All Exit Devices
Sdc
Latch Retraction Kit, Use with 22 Series
Mfr # LR100VDKEM22
Zoro # G1877121
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22 Series Exit Devices, 30 in Wide Door
- Accessory Type Latch Retraction Kit
- Overall Length 36 in
- ADA Compliant Yes
- Compatible Series 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # LR100VDKEM22
- Zoro # G1877121
- Country of Origin United States
- Category Exit Devices
Dimensions
Overall Length | 36 in |
Details
Item | Latch Retraction Kit |
For Use With | 22 Series Exit Devices, 30 in Wide Door |
Accessory Type | Latch Retraction Kit |
ADA Compliant | Yes |
Compatible Series | 22 |
Compatible Brand | Von Duprin |
ANSI/BHMA Finish | Satin Stainless Steel |
Product Type | Electric Latch Kit |
Description
Latch Retraction Kit, For Use With 22 Series Exit Devices, 30 in Wide Door, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 3" Non-Mortis Hinge (N830-434)
- HES Electric Strike, Heavy-Duty, Grade 1 (5200C 12/24 LBSM 630)
- LAB LAB: INTERCHANGEABLE CORE ANNEX (LAB-LICCB)
- ZORO SELECT Spiral Wound Metal Gasket, 1 in., 11/64 in (304-150-0100)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Latch Retraction Kit, Use with 22 Series (LR100VDK22)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- ADAMS RITE ADAMSRITE: ADAMS RITE 8802EL-36-12 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 12VDC (ADR-8802EL-36-12)
- Sdc Door Exit Devices