Shop All Exit Devices
Sdc
Latch Retraction Kit, Use with 22 Series
Mfr # LR100VDK22
Zoro # G1877149
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22 Series Exit Devices, 36 in to 48 in Wide Door
- Accessory Type Latch Retraction Kit
- Overall Length 36 in
- ADA Compliant Yes
- ANSI/BHMA Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # LR100VDK22
- Zoro # G1877149
- Country of Origin United States
- Category Exit Devices
Dimensions
Overall Length | 36 in |
Details
Item | Latch Retraction Kit |
For Use With | 22 Series Exit Devices, 36 in to 48 in Wide Door |
Accessory Type | Latch Retraction Kit |
ADA Compliant | Yes |
ANSI/BHMA Finish | Satin Stainless Steel |
Compatible Brand | Von Duprin |
Product Type | Electric Latch Kit |
Compatible Series | 22 |
Description
Latch Retraction Kit, For Use With 22 Series Exit Devices, 36 in to 48 in Wide Door, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 4x4' GRY Cove Base (75291)
- HARDWARE RESOURCES 15 lb Double Magnetic Catch Brown/Bronze, Retail Pack 2PK (50622-R)
- COMMAND Single Point Hook, Adhesive Back, PK40 (17067CLR-S40NA)
- MSI Stella Oceano Sample Glossy Ceramic Wall Tile (ZOR-PT-0730-SAM)
- SDC Latch Retraction Kit, Use with 98 Series (LR100VDK)
- SDC Exit Devices and Sense Bars (EA-708V)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-M US26D RHR)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8702-36)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-NL-07 3 26D LHR)
- Sdc Door Exit Devices