Shop All Electromagnetic Lock Activation Devices
Sdc
Key Switch, 2-7/8 in. W, Alternate SPDT
Mfr # 701U
Zoro # G1877298
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Switch
- Switch Action Momentary
- Input Voltage 30V DC
- Output Alternate Action SPDT Relay
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sdc
- MFR # 701U
- Zoro # G1877298
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 7/8 in |
Overall Width | 2 7/8 in |
Overall Depth | 2 7/8 in |
Overall Height | 4 1/2 in |
Description
Electromagnetic Key Switch, Type Key Switch, Switch Action Momentary, Material Stainless Steel, Finish Aluminum-Plated, Width 2 7/8 in, Rating 6A @ 30V AC/V DC, Input Voltage 30V DC, Output Alternate Action SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards UL 294, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- KWIKSET Kwikset: KingstonGrade 2 Passage commercial lever / Satin Chrome (KWS-721KNL-UL-26D)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCOLRH1D4916)
- GROTE Grommet, PVC, White (93400)
- SDC INDOOR/OUTDOOR WEATHERIZED KEYPAD (SDC-920)
- SDC Indoor Entry Check, 3 in. W (918U)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- SDC SDC1561ITCMD Security Door Controls SDC Maglock (1561ITC D)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- SDC Security Door Controls SDC Maglock (1511SBCKV)
- SCHLAGE ELECTRONICS Standard Push Button, Red, Steel (701RD)
- Sdc Electromagnetic Locking Systems