Shop All Electromagnetic Lock Activation Devices
Sdc
Key Switch, 1-3/4 in. W, Momentary
Mfr # 701NU
Zoro # G1877307
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Switch
- Switch Action Momentary
- Input Voltage 30V DC
- Operating Temp. 32 to 120 Degrees F
- Finish Aluminum-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sdc
- MFR # 701NU
- Zoro # G1877307
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 1 3/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 3/4 in |
Description
Electromagnetic Key Switch, Type Key Switch, Switch Action Momentary, Material Stainless Steel, Finish Aluminum-Plated, Width 1 3/4 in, Rating 6A @ 30V AC/V DC, Input Voltage 30V DC, Output Alternate Action SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards UL 294, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 5-1/8" Fixed Bail Cabinet Pull with 4" Center to Center Antique Silver Finish (CHP88SIM)
- SPEC Compression Spring , PK3 (C10101123000S)
- STRYBUC Patio Screen Door Roller Assy. (10-306)
- PRIMELINE TOOLS Closet Door Pull Knob, 3-3/4" L (N 7439)
- SDC Controller, 7in.L, 5in.W, Use with 2 Doors (UR2-4)
- SDC Indoor Entry Check, 3 in. W (918U)
- SDC SDC1565ITC Security Door Controls SDC Maglock (1565ITC)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- SDC Emergency Door Release, 3-1/4 in. W (492)
- SDC SDC1581X Security Door Controls SDC Maglock (1581X)
- KERI Proximity Key Fob (PKT-10X)
- Sdc Electromagnetic Locking Systems